Menu Search
Gaff Guards Gaff Guard, 1.50 in. - 2.75 in., Velcro Strap, Leather

KLEIN TOOLS #1945G

Gaff Guard, 1.50 in. - 2.75 in., Velcro Strap, Leather

SKU #09264452027
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pole or Tree Climber Gaff Guards
Gaff Size: 1.5 - 2.75 in.
Installation: Velcro Strap
Material: Leather

Gaff Guards: Type - Pole or Tree Climber Gaff Guards; Gaff Size - 1.50 in - 2.75 in; Installation - Velcro Strap; Material - Leather