Menu Search
GFI In-Line Cord Sets GFCI Inline Cord Set 2 ft. 15A120V NEMA 5-15R

SOUTHWIRE #26020002-6

GFCI Inline Cord Set 2 ft. 15A120V NEMA 5-15R

SKU #02409890023
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Outlet Type: GFCI Inline Cord Set
Number of Outlets: 3
Outlet Rating: 15A120V NEMA 5-15R
Plug Type: Straight Blade
Plug Rating: 15A120V NEMA 5-15P
Length: 2 ft.
Cord Type: 12/3 SEOW
Power-Out Reset: Automatic Reset

GFI In-Line Cord Sets: Outlet Type - GFCI Inline Cord Set; Number of Outlets - 3; Outlet Rating - 15A120V NEMA 5-15R; Plug Type - Straight Blade; Plug Rating - 15A120V NEMA 5-15P; Length - 2 ft.; Cord Type - 12/3 SEOW; Power-Out Reset - Automatic Reset