SOUTHWIRE #02837-88-02

GFCI Inline Cord Set, 12/3 SJEOW, 25-ft L, (3) 15A125V NEMA 5-15R Outlets, Straight Blade Plug

SKU: 02989202837
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Outlet Type: GFCI Inline Cord Set
Number of Outlets: 3
Outlet Rating: 15A125V NEMA 5-15R
Plug Type: Straight Blade GFI, 90º
Plug Rating: 15A125V NEMA 5-15P
Length: 25 ft.
Cord Type: 12/3 SJEOW
Power-Out Reset: Manual Reset
Manufacturer Series: Tri-Source
GFI In-Line Cord Sets: Outlet Type - GFCI Inline Cord Set; Number of Outlets - 3; Outlet Rating - 15A125V NEMA 5-15R; Plug Type - Straight Blade GFI, 90º; Plug Rating - 15A125V NEMA 5-15P; Length - 25-ft; Cord Type - 12/3 SJEOW; Power-Out Reset - Manual Reset; Manufacturer Series - Tri-Source