MOLEX #15050-50TT

GFCI Inline Cord Set 50-ft 15A125V NEMA 5-15R

SKU: 78678828430
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Outlet Type: GFCI Inline Cord Set
Number of Outlets: 3
Outlet Rating: 15A125V NEMA 5-15R
Plug Type: Straight Blade
Plug Rating: 15A125V NEMA 5-15P
Length: 50 ft.
Cord Type: 12/3 SJTW
Power-Out Reset: Manual Reset
GFI In-Line Cord Sets: Outlet Type - GFCI Inline Cord Set; Number of Outlets - 3; Outlet Rating - 15A125V NEMA 5-15R; Plug Type - Straight Blade; Plug Rating - 15A125V NEMA 5-15P; Length - 50-ft; Cord Type - 12/3 SJTW; Power-Out Reset - Manual Reset