Menu Search

MOLEX #20051-25

Safe-T-Chek GFCI Inline Cord Set 25-ft 20A125V NEMA 5-20R

SKU: 78678828419
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Outlet Type: GFCI Inline Cord Set
Number of Outlets: 1
Outlet Rating: 20A125V NEMA 5-20R
Plug Type: Straight Blade
Plug Rating: 20A125V NEMA 5-20P
Length: 25 ft.
Cord Type: 12/3 SJTW
Power-Out Reset: Manual Reset
Description
GFI In-Line Cord Sets: Outlet Type - GFCI Inline Cord Set; Number of Outlets - 1; Outlet Rating - 20A125V NEMA 5-20R; Plug Type - Straight Blade; Plug Rating - 20A125V NEMA 5-20P; Length - 25-ft; Cord Type - 12/3 SJTW; Power-Out Reset - Manual Reset; Manufacturer Series - Safe-T_Chek