You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MOLEX #20052-1M

Safe-T-Chek GFCI Inline Cord Set 2-ft 20A125V NEMA 5-20R

SKU # 78678889737
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: GFCI Inline Cord Set
Number of Outlets: 1
Outlet Rating: 20A125V NEMA 5-20R
Plug Type: Straight Blade
Plug Rating: 20A125V NEMA 5-20P
Length: 2 ft.
Cord Type: 12/3 SJEOOW
Power-Out Reset: Manual Reset

GFI In-Line Cord Sets: Outlet Type - GFCI Inline Cord Set; Number of Outlets - 1; Outlet Rating - 20A125V NEMA 5-20R; Plug Type - Straight Blade; Plug Rating - 20A125V NEMA 5-20P; Length - 2-ft; Cord Type - 12/3 SJEOOW; Power-Out Reset - Manual Reset; Additional Information - Watertight Plug and Connector. NEMA Rating 4X; Manufacturer Series - Safe-T_Chek

Additional Info: Watertight Plug and Connector. NEMA Rating 4X