Menu Search

MOLEX #30053-0M

Safe-T-Chek Field-Attachable Inline GFCI 2-ft 30A240V Wire Leads

SKU: 78678889719
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Outlet Type: Field-Attachable Inline GFCI
Outlet Rating: 30A240V Wire Leads
Plug Rating: 30A240V Wire Leads
Length: 2 ft.
Cord Type: 10/3 SJEOOW
Power-Out Reset: Manual Reset
Description
GFI In-Line Cord Sets: Outlet Type - Field-Attachable Inline GFCI; Outlet Rating - 30A240V Wire Leads; Plug Rating - 30A240V Wire Leads; Length - 2-ft; Cord Type - 10/3 SJEOOW; Power-Out Reset - Manual Reset; Additional Information - NEMA Rating 4X; Manufacturer Series - Safe-T_Chek
Additional Info: NEMA Rating 4X