You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MOLEX #24052-0M

Safe-T-Chek Field-Attachable Inline GFCI 2-ft 20A240V Wire Leads

SKU # 78678889730
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: Field-Attachable Inline GFCI
Outlet Rating: 20A240V Wire Leads
Plug Rating: 20A240V Wire Leads
Length: 2 ft.
Cord Type: 12/3 SJEOOW
Power-Out Reset: Manual Reset

GFI In-Line Cord Sets: Outlet Type - Field-Attachable Inline GFCI; Outlet Rating - 20A240V Wire Leads; Plug Rating - 20A240V Wire Leads; Length - 2-ft; Cord Type - 12/3 SJEOOW; Power-Out Reset - Manual Reset; Additional Information - NEMA Rating 4X; Manufacturer Series - Safe-T_Chek

Additional Info: NEMA Rating 4X