You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEVITON #GFA15-6C

GFCI Inline Cord Set, 14/3 SJTW, 6-ft L, (1) 15A125V NEMA 5-15R Outlets, Straight Blade Plug

SKU # 07847739874
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: GFCI Inline Cord Set
Number of Outlets: 1
Outlet Rating: 15A125V NEMA 5-15R
Plug Type: Straight Blade
Plug Rating: 15A125V NEMA 5-15P
Length: 6 ft.
Cord Type: 14/3 SJTW
Power-Out Reset: Automatic Reset