LEVITON #66891-3

GFCI Automatic Trip Type 3-ft 20 Amperage Rating

SKU: 07847781632
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Outlet Type: GFCI Automatic Trip Type
Outlet Rating: 20 Amperage Rating
Plug Type: Straight Blade
Plug Rating: 125 Voltage
Length: 3 ft.
Cord Type: 14/3 SJT
Power-Out Reset: Automatic Reset
Description
GFI In-Line Cord Sets: Outlet Type - GFCI Automatic Trip Type; Outlet Rating - 20 Amperage Rating; Plug Type - Straight Blade; Plug Rating - 125 Voltage; Length - 3-ft; Cord Type - 14/3 SJT; Power-Out Reset - Automatic Reset