Menu Search
LEGRAND - PASS & SEYMOUR #2094-PC2M

GFCI Inline Cord Set 2-ft 20A125V NEMA 5-20R

SKU # 78500726393
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: GFCI Inline Cord Set
Number of Outlets: 1
Outlet Rating: 20A125V NEMA 5-20R
Plug Type: Straight Blade
Plug Rating: 20A125V NEMA 5-20P
Length: 2 ft.
Cord Type: 12/3 SJTW
Power-Out Reset: Manual Reset

GFI In-Line Cord Sets: Outlet Type - GFCI Inline Cord Set; Number of Outlets - 1; Outlet Rating - 20A125V NEMA 5-20R; Plug Type - Straight Blade; Plug Rating - 20A125V NEMA 5-20P; Length - 2-ft; Cord Type - 12/3 SJTW; Power-Out Reset - Manual Reset