Menu Search
GFI In-Line Cord Sets GFCI Inline Cord Set 2-ft 15A125V NEMA 5-15R

LEGRAND - PASS & SEYMOUR #1594-TC2M

GFCI Inline Cord Set 2-ft 15A125V NEMA 5-15R

SKU #78500726389
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Outlet Type: GFCI Inline Cord Set
Number of Outlets: 3
Outlet Rating: 15A125V NEMA 5-15R
Plug Type: Straight Blade
Plug Rating: 15A125V NEMA 5-15P
Length: 2 ft.
Power-Out Reset: Manual Reset