Menu Search
HUBBELL #GFP3C20MTL

Circuit Guard GFCI Inline Cord Set 3-ft 20A125V NEMA L5-20R

SKU # 78358582921
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: GFCI Inline Cord Set
Number of Outlets: 1
Outlet Rating: 20A125V NEMA L5-20R
Plug Type: Locking
Plug Rating: 20A125V NEMA L5-20P
Length: 3 ft.
Cord Type: SJTW
Power-Out Reset: Manual Reset

GFI In-Line Cord Sets: Outlet Type - GFCI Inline Cord Set; Number of Outlets - 1; Outlet Rating - 20A125V NEMA L5-20R; Plug Type - Locking; Plug Rating - 20A125V NEMA L5-20P; Length - 3-ft; Cord Type - SJTW; Power-Out Reset - Manual Reset; Manufacturer Series - Circuit Guard