Menu Search
GFI In-Line Cord Sets GFCI Inline Cord Set 1-ft
HUBBELL #GFP1C

Circuit Guard GFCI Inline Cord Set 1-ft

SKU # 78358569030
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Outlet Type: GFCI Inline Cord Set
Plug Type: Straight Blade
Plug Rating: 15A125V NEMA 5-15P
Length: 1 ft.
Power-Out Reset: Manual Reset

GFI In-Line Cord Sets: Outlet Type - GFCI Inline Cord Set; Plug Type - Straight Blade; Plug Rating - 15A125V NEMA 5-15P; Length - 1-ft; Power-Out Reset - Manual Reset; Additional Information - Supplied without Connector (purchased separately); Manufacturer Series - Circuit Guard

Additional Info: Supplied without Connector (purchased separately)