Menu Search
HUBBELL #GFPIL15125TRIA

GFCI Inline Cord Set 1-ft 15A125V NEMA 5-15R

SKU # 78358569208
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: GFCI Inline Cord Set
Outlet Rating: 15A125V NEMA 5-15R
Plug Type: Straight Blade
Plug Rating: 15A125V NEMA 5-15P
Length: 1 ft.
Power-Out Reset: Automatic Reset

Additional Info: Triple-Tap Connector