Menu Search
ERICSON MANUFACTURING CO #XG2-12-50W-MR

GFCI Inline Cord Set 50-ft 20A120V NEMA 5-20

SKU # 78286285251 Manufacturer Series: XG2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: GFCI Inline Cord Set
Outlet Rating: 20A120V NEMA 5-20
Plug Rating: 20A120V NEMA 5-20
Length: 50 ft.
Cord Type: 12/3 SJT
Power-Out Reset: Manual Reset

GFI In-Line Cord Sets: Outlet Type - GFCI Inline Cord Set; Outlet Rating - 20A120V NEMA 5-20; Plug Rating - 20A120V NEMA 5-20; Length - 50-ft; Cord Type - 12/3 SJT; Power-Out Reset - Manual Reset; Additional Information - Wattage: 2500, Enclosure: Polycarbonate, Trip Level: 4-6 mA, Frequency: 50/60 Hz, Color: Black Enclosure, Contact Latching: Electro-Mechanical, Operating Temperature: -35 to 66 deg C, Flammability Rating: UL94 5V, Contact Size: 0.20 in. Dia, Power Status ; Manufacturer Series - XG2

Additional Info: Wattage: 2500, Enclosure: Polycarbonate, Trip Level: 4-6 mA, Frequency: 50/60 Hz, Color: Black Enclosure, Contact Latching: Electro-Mechanical, Operating Temperature: -35 to 66 deg C, Flammability Rating: UL94 5V, Contact Size: 0.20 in. Dia, Power Status