Menu Search
ERICSON MANUFACTURING CO #XG2-14-25S

GFCI Inline Cord Set 25-ft 15A120V NEMA 5-15

SKU # 78286279473 Manufacturer Series: XG2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: GFCI Inline Cord Set
Outlet Rating: 15A120V NEMA 5-15
Plug Rating: 15A120V NEMA 5-15
Length: 25 ft.
Cord Type: 14/3 SJTW-B
Power-Out Reset: Automatic Reset

GFI In-Line Cord Sets: Outlet Type - GFCI Inline Cord Set; Outlet Rating - 15A120V NEMA 5-15; Plug Rating - 15A120V NEMA 5-15; Length - 25-ft; Cord Type - 14/3 SJTW-B ; Power-Out Reset - Automatic Reset; Additional Information - Wattage: 1875, Enclosure: Polycarbonate, Trip Level: 4-6 mA, Frequency: 50/60 Hz, Color: Black Enclosure, Contact Latching: Electro-Mechanical, Operating Temperature: -35 to 66 deg C, Flammability Rating: UL94 5V, Contact Size: 0.20 in. Dia, Power Status ; Manufacturer Series - XG2

Additional Info: Wattage: 1875, Enclosure: Polycarbonate, Trip Level: 4-6 mA, Frequency: 50/60 Hz, Color: Black Enclosure, Contact Latching: Electro-Mechanical, Operating Temperature: -35 to 66 deg C, Flammability Rating: UL94 5V, Contact Size: 0.20 in. Dia, Power Status