GFI In-Line Cord Sets: Outlet Type - GFCI Inline Cord Set; Outlet Rating - 15A120V NEMA 5-15; Plug Rating - 15A120V NEMA 5-15; Length - 2-ft; Cord Type - 12/3 SJT; Power-Out Reset - Automatic Reset; Additional Information - Wattage: 1875, Enclosure: Polycarbonate, Trip Level: 4-6 mA, Frequency: 50/60 Hz, Color: Black Enclosure, Contact Latching: Electro-Mechanical, Operating Temperature: -35 to 66 deg C, Flammability Rating: UL94 5V, Contact Size: 0.20 in. Dia, Power Status ; Manufacturer Series - XG2
Additional Info: Wattage: 1875, Enclosure: Polycarbonate, Trip Level: 4-6 mA, Frequency: 50/60 Hz, Color: Black Enclosure, Contact Latching: Electro-Mechanical, Operating Temperature: -35 to 66 deg C, Flammability Rating: UL94 5V, Contact Size: 0.20 in. Dia, Power Status