Menu Search
GFI In-Line Cord Sets GFCI Cord Set 25-ft 20A240V NEMA 5-20
ERICSON MANUFACTURING CO #8Z2124SE8GA

GFCI Cord Set 25-ft 20A240V NEMA 5-20

SKU # 78286265115
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Outlet Type: GFCI Cord Set
Number of Outlets: 4
Outlet Rating: 20A240V NEMA 5-20
Plug Rating: 20A240V NEMA L14-20
Length: 25 ft.
Cord Type: 12/4 SEO

GFI In-Line Cord Sets: Outlet Type - GFCI Cord Set; Number of Outlets - 4; Outlet Rating - 20A240V NEMA 5-20; Plug Rating - 20A240V NEMA L14-20; Length - 25-ft; Cord Type - 12/4 SEO; Additional Information - Box Configuration: 8000 Box With (2) GFCI 5-20 Duplex and (2) Protected 5-20 Duplex, Cord Color: Black, 4 Wire System

Additional Info: Box Configuration: 8000 Box With (2) GFCI 5-20 Duplex and (2) Protected 5-20 Duplex, Cord Color: Black, 4 Wire System