Menu Search
ERICSON MANUFACTURING CO #8Z3104SO8G2

GFCI Cord Set 2-ft 30A240V NEMA 5-20

SKU # 78286265117
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: GFCI Cord Set
Number of Outlets: 4
Outlet Rating: 30A240V NEMA 5-20
Plug Rating: 30A240V NEMA L14-30
Length: 2 ft.
Cord Type: 10/4 SO

GFI In-Line Cord Sets: Outlet Type - GFCI Cord Set; Number of Outlets - 4; Outlet Rating - 30A240V NEMA 5-20; Plug Rating - 30A240V NEMA L14-30; Length - 2-ft; Cord Type - 10/4 SO; Additional Information - Box Configuration: 8000 Box With (2) GFCI 5-20 Duplex and (2) Protected 5-20 Duplex, Cord Color: Yellow, 4 Wire System

Additional Info: Box Configuration: 8000 Box With (2) GFCI 5-20 Duplex and (2) Protected 5-20 Duplex, Cord Color: Yellow, 4 Wire System