WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
ERICSON MANUFACTURING CO #8Z2124SE8G2

GFCI Cord Set 2-ft 20A240V NEMA 5-20

SKU # 78286265114
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: GFCI Cord Set
Number of Outlets: 4
Outlet Rating: 20A240V NEMA 5-20
Plug Rating: 20A240V NEMA L14-20
Length: 2 ft.
Cord Type: 12/4 SEO

GFI In-Line Cord Sets: Outlet Type - GFCI Cord Set; Number of Outlets - 4; Outlet Rating - 20A240V NEMA 5-20; Plug Rating - 20A240V NEMA L14-20; Length - 2-ft; Cord Type - 12/4 SEO; Additional Information - Box Configuration: 8000 Box With (2) GFCI 5-20 Duplex and (2) Protected 5-20 Duplex, Cord Color: Black, 4 Wire System

Additional Info: Box Configuration: 8000 Box With (2) GFCI 5-20 Duplex and (2) Protected 5-20 Duplex, Cord Color: Black, 4 Wire System