Menu Search
ERICSON MANUFACTURING CO #8V3103SE6GD

GFCI Cord Set 100-ft 30A120V NEMA 5-20

SKU # 78286265113
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: GFCI Cord Set
Number of Outlets: 2
Outlet Rating: 30A120V NEMA 5-20
Plug Rating: 30A120V NEMA L5-30
Length: 100 ft.
Cord Type: 10/3 SEO

GFI In-Line Cord Sets: Outlet Type - GFCI Cord Set; Number of Outlets - 2; Outlet Rating - 30A120V NEMA 5-20; Plug Rating - 30A120V NEMA L5-30; Length - 100-ft; Cord Type - 10/3 SEO; Additional Information - Box Configuration: 6000 Box With (1) GFCI 5-20 Duplex and (1) Protected 5-20 Duplex, Cord Color: Yellow, 3 Wire System

Additional Info: Box Configuration: 6000 Box With (1) GFCI 5-20 Duplex and (1) Protected 5-20 Duplex, Cord Color: Yellow, 3 Wire System