You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
APPLETON #50020510

GFCI Inline Cord Set, 0.91-ft L, (1) 15A125V NEMA 5-15R Outlets, 90 deg Straight Blade Plug

SKU # 03628320240 Manufacturer Series: 5002
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: GFCI Inline Cord Set
Number of Outlets: 1
Outlet Rating: 15A125V NEMA 5-15R
Plug Type: Straight Blade GFI, 90ยบ
Plug Rating: 15A125V NEMA 5-15P
Length: 0.91 ft.
Power-Out Reset: Manual Reset