Menu Search
MOLEX #15053W-2

Safe-T-Chek Outlet Box, GFCI Power, Weatherproof Lids

SKU # 78678828433
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: GFCI Outlet Box
Number of Outlets: 4
Outlet Rating: (4) 15A125V Straight Blade
Plug Type: Straight Blade
Plug Rating: 15A125V NEMA 5-15P
Cord: 1.5 ft. 12/3 SJTW
Power-Out Reset: Manual

GFI Distribution Boxes-Outlets: Outlet Type - GFCI Outlet Box; Number of Outlets - 4; Outlet Rating - (4) 15A125V Straight Blade; Plug Type - Straight Blade; Plug Rating - 15A125V NEMA 5-15P; Cord - 1.50-ft 12/3 SJTW; Power-Out Reset - Manual; Additional Information - Weatherproof Lids; Manufacturer Series - Safe-T-Chek

Additional Info: Weatherproof Lids