HUBBELL #GFP20M

Outlet Box, GFCI Power, Manual Reset

SKU: 78358552110
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Outlet Type: GFCI Outlet Box
Number of Outlets: 4
Outlet Rating: (4) 20A125V Straight Blade
Plug Type: Straight Blade
Plug Rating: 20A120V NEMA 5-20P
Cord: 6 ft. STOW-A
Enclosure: Valox, Yellow
Power-Out Reset: Manual
Manufacturer Series: Circuit Guard
Description
GFI Distribution Boxes-Outlets: Outlet Type - GFCI Outlet Box; Number of Outlets - 4; Outlet Rating - (4) 20A125V Straight Blade; Plug Type - Straight Blade; Plug Rating - 20A120V NEMA 5-20P; Cord - 6-ft STOW-A; Enclosure - Valox, Yellow; Power-Out Reset - Manual; Additional Information - Protective Plug Covers, Neon Indicator Light; Manufacturer Series - Circuit Guard
Additional Info: Protective Plug Covers, Neon Indicator Light