Menu Search
ERICSON MANUFACTURING CO #1067-LC

Power Distribution Unit

SKU # 78286284703
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: GFCI Outlet Box
Number of Outlets: 7
Outlet Rating: (6) 20A125V Straight Blade, (1) 30A250V
Plug Type: Straight Blade
Plug Rating: 20A125V NEMA 5-20T
Enclosure: Steel Welded Powder Coated

GFI Distribution Boxes-Outlets: Outlet Type - GFCI Outlet Box; Number of Outlets - 7; Outlet Rating - (6) 20A125V Straight Blade, (1) 30A250V ; Plug Type - Straight Blade; Plug Rating - 20A125V NEMA 5-20T; Enclosure - Steel Welded Powder Coated; Additional Information - Size: 22.50 in. L x 16.25 in. W x 11.75 in. H, Main Power Outlet: 4W CS6369(50A,125/250V), Main Power Inlet: 4W CS6375(50A,125/250V), Electrical Rating: 125/250V 1PH 4W 50A, Power Outlet Type: Feed-through, Power Inlet Type: Twistlock, Nema 3R

Additional Info: Size: 22.50 in. L x 16.25 in. W x 11.75 in. H, Main Power Outlet: 4W CS6369(50A,125/250V), Main Power Inlet: 4W CS6375(50A,125/250V), Electrical Rating: 125/250V 1PH 4W 50A, Power Outlet Type: Feed-through, Power Inlet Type: Twistlock, Nema 3R