Menu Search
ERICSON MANUFACTURING CO #1066FS

Oscar Power Distribution Unit, 7 Outlets, NEMA 3R, Manual

SKU # 78286279611
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: Power Distribution Center
Number of Outlets: 7
Outlet Rating: (6) NEMA 5-20R Duplex Straight Blade, (1) NEMA L6-30R Locking
Enclosure: NEMA 3R
Power-Out Reset: Manual

Unit; Distribution; Power; 7 Outlets; NEMA 3R Enclosure; (6) NEMA 5-20R Duplex Straight Blade, (1) NEMA L6-30R Locking Outlet Rating; Manual Power-Out Reset