Menu Search
GFI Distribution Boxes-Outlets Power Distribution Center, 50A, 6 Outlets

ERICSON MANUFACTURING CO #GWO-B-N

Oscar Power Distribution Center, 50A, 6 Outlets

SKU #78286290222
Manufacturer Series: GWO
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Outlet Type: GFCI Outlet Box
Number of Outlets: 6
Outlet Rating: 50A 125/250VAC
Enclosure: Indoor/Outdoor

Ericson's revolutionary Oscar-GWO portable power distribution centers provide unmatched performance and flexibility in a unique form-fit function design. Innovative patented open neutral protection circuitry is coupled with exclusive enclosure features to deliver unmatched, field-tested anti-nuisance tripping operation. NEMA 3R in-use protection is accomplished with an innovative one-piece lid design, eliminating the need for additional flip lid assemblies and the costs associated with maintenance and repair. The ergonomic design simplifies handling and carrying, while allowing the distribution center to be conveniently positioned to meet specific work-site requirements.