Power Distribution Center, 30A, 6 Outlets

SKU: 78286290218
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Outlet Type: GFCI Outlet Box
Number of Outlets: 6
Outlet Rating: 30A 125/250VAC
Enclosure: Indoor/Outdoor
Manufacturer Series: Oscar GWO
Ericson's revolutionary Oscar-GWO portable power distribution centers provide unmatched performance and flexibility in a unique form-fit function design. Innovative patented open neutral protection circuitry is coupled with exclusive enclosure features to deliver unmatched, field-tested anti-nuisance tripping operation. NEMA 3R in-use protection is accomplished with an innovative one-piece lid design, eliminating the need for additional flip lid assemblies and the costs associated with maintenance and repair. The ergonomic design simplifies handling and carrying, while allowing the distribution center to be conveniently positioned to meet specific work-site requirements.