Menu Search
GFI Distribution Boxes-Outlets Ground Fault Circuit Interrupter, 90 Degree, 15A120V

ERICSON MANUFACTURING CO #G902

Ground Fault Circuit Interrupter, 90 Degree, 15A120V

SKU #78286265014
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Outlet Type: GFCI Plug Adapter
Outlet Rating: 15A120V Straight Blade
Plug Type: 90 Degree
Plug Rating: 15A120V
Cord: 12/3 SJT
Power-Out Reset: Manual

Interrupter; Circuit; Ground Fault; 15A120V Straight Blade; 90 Degree, 15A120V Plug; 12/3 SJT Cord; Manual Power-Out Reset