You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
APPLETON #50020519

GFCI Outlet Box, (4) 20A125V Straight Blade Outlets, 20A125V NEMA 5-20P Straight Blade Plug

SKU # 03628320259
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: GFCI Outlet Box
Number of Outlets: 4
Outlet Rating: (4) 20A125V Straight Blade
Plug Type: Straight Blade
Plug Rating: 20A125V NEMA 5-20P
Cord: 11 ft.
Power-Out Reset: Manual

GFI Distribution Boxes-Outlets: Outlet Type - GFCI Outlet Box; Number of Outlets - 4; Outlet Rating - (4) 20A125V Straight Blade; Plug Type - Straight Blade; Plug Rating - 20A125V NEMA 5-20P; Cord - 11-ft; Power-Out Reset - Manual; Additional Information - Weatherproof Lids

Additional Info: Weatherproof Lids