Menu Search
Fusible Modules Switch; Disconnect; Fuse; 690V AC/440V DC; 630A; WxHxD: 276 x 300 x 207.0mm
SIEMENS #3NP5460-0HA13

Sentron Switch; Disconnect; Fuse; 690V AC/440V DC; 630A; WxHxD: 276 x 300 x 207.0mm

SKU # 75455478334 Manufacturer Series: 3NP5
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Fuse Disconnect Switch
Operator: Cover Handle
Poles: 3
Fuse Clip: LV HRC Fuse
Rating - Volts: 690V AC/440V DC
Rating - Amps: 630A
Mounting: Plate, Floor
Terminal - Wire Size: 6-240 mm-sq
Dimensions: WxHxD: 276.0x300.0x207.0 mm (10.9x11.8x8.1 in.)

SIE 3NP5460-0HA13 FUSE SWITCH DISCO