Menu Search
Fusible Modules Switch; Disconnect; Fuse; 690V AC/440V DC; 400A; WxHxD: 210 x 288 x 173.0mm

SIEMENS #3NP4376-1FG01

Sentron Switch; Disconnect; Fuse; 690V AC/440V DC; 400A; WxHxD: 210 x 288 x 173.0mm

SKU #75455492817
Manufacturer Series: 3NP4
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Fuse Disconnect Switch
Operator: Cover Handle
Poles: 3
Fuse Clip: LV HRC Fuse
Rating - Volts: 690V AC/440V DC
Rating - Amps: 400A
Mounting: Busbar, Rail, Plug-in
Terminal - Wire Size: 2-240 mm-sq
Dimensions: WxHxD: 210.0x288.0x173.0 mm (8.3x11.3x6.8 in.)

SIE 3NP4376-1FG01 FUSE SWITCH DISCO