Menu Search
Fusible Modules Switch; Disconnect; Fuse; 690V AC/440V DC; 400A; WxHxD: 209.4 x 306 x 129.9mm

SIEMENS #3NP1153-1DA20

Sentron Switch; Disconnect; Fuse; 690V AC/440V DC; 400A; WxHxD: 209.4 x 306 x 129.9mm

SKU #04089278057
Manufacturer Series: 3NP1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Fuse Disconnect Switch
Operator: Cover Handle
Poles: 3
Fuse Clip: LV HRC Fuse
Rating - Volts: 690V AC/440V DC
Rating - Amps: 400A
Mounting: Plate, Floor
Terminal - Wire Size: 120-300 mm-sq
Dimensions: WxHxD: 209.4x306.0x129.9 mm (8.2x12.0x5.1 in.)

SIE 3NP1153-1DA20 FUSE-SWITCH-DISCO