Menu Search
Fusible Modules Switch; Disconnect; Fuse; 690V AC/440V DC; 250A; WxHxD: 207 x 300 x 176.0mm

SIEMENS #3NP5260-0CA00

Sentron Switch; Disconnect; Fuse; 690V AC/440V DC; 250A; WxHxD: 207 x 300 x 176.0mm

SKU #75455415338
Manufacturer Series: 3NP5
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Fuse Disconnect Switch
Operator: Cover Handle
Poles: 3
Fuse Clip: LV HRC Fuse
Rating - Volts: 690V AC/440V DC
Rating - Amps: 250A
Mounting: Plate, Floor
Terminal - Wire Size: 6-150 mm-sq
Dimensions: WxHxD: 207.0x300.0x176.0 mm (8.1x11.8x6.9 in.)

SIE 3NP5260-0CA00 FUSE SWITCH DISCO