Menu Search
Fusible Modules Switch; Disconnect; Fuse; 690V AC/440V DC; 160A; WxHxD: 105.8 x 202 x 86.5mm

SIEMENS #3NP1133-1CA10

Sentron Switch; Disconnect; Fuse; 690V AC/440V DC; 160A; WxHxD: 105.8 x 202 x 86.5mm

SKU #04089257483
Manufacturer Series: 3NP1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Fuse Disconnect Switch
Operator: Cover Handle
Poles: 3
Fuse Clip: LV HRC Fuse
Rating - Volts: 690V AC/440V DC
Rating - Amps: 160A
Mounting: Plate, Floor
Terminal - Wire Size: 2.5-95 mm-sq
Dimensions: WxHxD: 105.8x202.0x86.5 mm (4.2x7.9x3.4 in.)

SIE 3NP1133-1CA10 FUSE-SWITCH-DISCO