Menu Search
Fusible Modules Switch; Disconnect; Fuse; 690V AC; 250A; WxHxD: 183.7 x 306 x 172.3mm

SIEMENS #3NP1143-1BC13

Sentron Switch; Disconnect; Fuse; 690V AC; 250A; WxHxD: 183.7 x 306 x 172.3mm

SKU #80476628167
Manufacturer Series: 3NP1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Fuse Disconnect Switch
Operator: Cover Handle
Poles: 3
Fuse Clip: LV HRC Fuse
Rating - Volts: 690V AC
Rating - Amps: 250A
Mounting: Busbar, Rail
Terminal - Wire Size: 16-150 mm-sq
Dimensions: WxHxD: 183.7x306.0x172.3 mm (7.2x12.0x6.8 in.)

SIE 3NP1143-1BC13