Menu Search
Fusible Modules Switch; Disconnect; Fuse; 690V AC; 250A; 3 Poles; LV HRC Fuse; Cover Handle Operator

SIEMENS #3NP4290-0CB10-Z

Sentron Switch; Disconnect; Fuse; 690V AC; 250A; 3 Poles; LV HRC Fuse; Cover Handle Operator

SKU #75455424007
Manufacturer Series: 3NP4
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Fuse Disconnect Switch
Operator: Cover Handle
Poles: 3
Fuse Clip: LV HRC Fuse
Rating - Volts: 690V AC
Rating - Amps: 250A

SIE 3NP4290-0CB10-Z FUSE SW DISCONN