Menu Search
Fusible Modules Switch; Disconnect; Fuse; 690V AC; 160A; 3 Poles; Busbar Mounting
SIEMENS #3NP1123-1BB20

Sentron Switch; Disconnect; Fuse; 690V AC; 160A; 3 Poles; Busbar Mounting

SKU # 80476614226 Manufacturer Series: 3NP1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Fuse Disconnect Switch
Operator: Cover Handle
Poles: 3
Fuse Clip: LV HRC Fuse
Rating - Volts: 690V AC
Rating - Amps: 160A
Mounting: Busbar

SIE 3NP1123-1BB20