Menu Search
Fusible Modules Fuse Switch Disconnector, 690VAC/440VDC, 630A, 3 Poles, Plug-In Mount

SIEMENS #3NP4476-1CG01

Fuse Switch Disconnector, 690VAC/440VDC, 630A, 3 Poles, Plug-In Mount

SKU #75455462936
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Overcurrent Protection Module
Operator: Linear Disconnect Switch
Poles: 3
Rating - Volts: 690V AC/440V DC
Rating - Amps: 630A
Dimensions: WxHxD: 256 x 300 x 187mm (10 x 11.8 x 7.3 in.)

Additional Info: Operating Temperature: -50 to 80degC (-58 to 176degF)