Menu Search
Search
SIEMENS #3NP1123-1CA20

Fuse Switch Disconnector, 690VAC/440VDC, 160A, 3 Poles, Floor Mount

SKU # 04089255322
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Overcurrent Protection Module
Operator: Linear Disconnect Switch
Poles: 3
Rating - Volts: 690V AC/440V DC
Rating - Amps: 160A
Dimensions: WxHxD: 88.8 x 141.7 x 76.6mm (3.4 x 5.5 x 3 in.)

Fusible Modules: Type - Overcurrent Protection Module; Operator - Linear Disconnect Switch; Poles - 3; Rating - Volts - 690V AC/440V DC; Rating - Amps - 160A; Size - WxHxD - 88.8x141.7x76.6 mm (3.4x5.5x3.0 in.); Additional Information - Operating Temperature: -25 to 55degC (-13 to 131degF)

Additional Info: Operating Temperature: -25 to 55degC (-13 to 131degF)