Menu Search
Fusible Modules Module, Fuse Holder; 600V AC; 30A; 3 Poles; 13/32 x 1-1/2 in. Fuse; 18-8 AWG
EATON BUSSMANN SERIES #OPM-1038RC

Optima Module, Fuse Holder; 600V AC; 30A; 3 Poles; 13/32 x 1-1/2 in. Fuse; 18-8 AWG

SKU # 05171279723
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Overcurrent Protection Module
Poles: 3
Fuse Clip: Class CC
Fuse Size: 13/32x1-1/2 in
Rating - Volts: 600V AC
Rating - Amps: 30A
Mounting: Base or DIN Rail
Terminal - Wire Type: Cu
Terminal - Wire Size: 18 to 8 AWG
Dimensions: W: 45mm

Fusible Modules: Type - Overcurrent Protection Module; Poles - 3; Fuse Clip - Class CC, Rejection; Fuse Size - 13/32x1-1/2 in; Rating - Volts - 600V AC; Rating - Amps - 30A; Mounting - Base or DIN Rail; Terminal - Wire Type - Cu; Terminal - Wire Size - 18 to 8 AWG; Size - WxHxD - 45 mm Width; Additional Information - Remote Open Fuse Indication. Padlockable; Manufacturer Series - Optima

Additional Info: Remote Open Fuse Indication. Padlockable