Menu Search
Fusible Modules Circuit Protector, Compact; 600VAC; 30A; 1 Pole; 13/32 x 1-1/2 in. Fuse

EATON BUSSMANN SERIES #CCP-1-30CC

Circuit Protector, Compact; 600VAC; 30A; 1 Pole; 13/32 x 1-1/2 in. Fuse

SKU #05171215785
Manufacturer Series: CCP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Overcurrent Protection Module
Operator: Linear Disconnect Switch
Poles: 1
Fuse Clip: Class CC, Rejection
Fuse Size: 13/32x1-1/2 in
Rating - Volts: 600V AC
Rating - Amps: 30A
Mounting: DIN Rail
Terminal - Wire Type: Cu
Terminal - Wire Size: 18 to 6 AWG
Dimensions: WxHxD: 17.5 x 92.7 x 79.8mm (0.7 x 3.7 x 3.1 in.)

Additional Info: Padlockable