×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Fuses Special Purpose

BUSSMANN BY EATON ATM-10

Automotive Fuse, Fast Acting, 10A, 32VDC, 1kA IR, 0.43 in. OAL

BUSSMANN BY EATON

Manufacturer #ATM-10

SKU: 05171281463

Product Description

Miniature Auto Fuses: Fuse Type - Miniature Auto Blade Type; Characteristics - Fast Acting; Voltage - 32VDC; Amps - 10A; Interrupting Rating - 1000A IR; Additional Information - Color: Red; Manufacturer Series - ATM Mini

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5


BUSSMANN BY EATON ATM-15

Automotive Fuse, Fast Acting, 15A, 32VDC, 1kA IR, 0.43 in. OAL

BUSSMANN BY EATON

Manufacturer #ATM-15

SKU: 05171281464

Product Description

Miniature Auto Fuses: Fuse Type - Miniature Auto Blade Type; Characteristics - Fast Acting; Voltage - 32VDC; Amps - 15A; Interrupting Rating - 1000A IR; Additional Information - Color: Light Blue; Manufacturer Series - ATM Mini

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5


BUSSMANN BY EATON ATC-10

Automotive Fuse, Fast Acting, 10A, 32VDC, 1kA IR, 0.75 in. OAL

BUSSMANN BY EATON

Manufacturer #ATC-10

SKU: 05171270324

Product Description

Miniature Auto Fuses: Fuse Type - Miniature Auto Blade Type; Characteristics - Fast Acting; Voltage - 32VDC; Amps - 10A; Interrupting Rating - 1000A IR; Additional Information - Color: Red; Manufacturer Series - ATC

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5


BUSSMANN BY EATON BK/ATC-40

Automotive Fuse, Fast Acting, 40A, 32VDC, 1kA IR, 0.75 in. OAL

BUSSMANN BY EATON

Manufacturer #BK/ATC-40

SKU: 05171273569

Product Description

Miniature Auto Fuses: Fuse Type - Miniature Auto Blade Type; Characteristics - Fast Acting; Voltage - 32VDC; Amps - 40A; Interrupting Rating - 1000A IR; Additional Information - Color: Amber. Packaging: Bulk; Manufacturer Series - ATC

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5


Product Description

Cube Shaped Fuses: Type - Finger Safe Cube Fuse; Class - Class J; Characteristics - Dual Element, Time Delay; Interrupting Rating - 300kA IR; Voltage - AC - 600VAC; Voltage - DC - 300VDC; Amps - 30A; Dimensions - 1.88 x 0.75 x 1.00 in (47.75 x 19.05 x 25.40 mm) Fuse Housing; Holder - TCFH30N; Connection - Plug In; Indicators - Indicating; Manufacturer Series - CUBEFuse

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5


BUSSMANN BY EATON BK/ATC-7-1/2

Automotive Fuse, Fast Acting, 7-1/2A, 32VDC, 1kA IR, 0.75 in. OAL

BUSSMANN BY EATON

Manufacturer #BK/ATC-7-1/2

SKU: 05171210365

Product Description

Miniature Auto Fuses: Fuse Type - Miniature Auto Blade Type; Characteristics - Fast Acting; Voltage - 32VDC; Amps - 7-1/2A; Interrupting Rating - 1000A IR; Additional Information - Color: Brown. Qty: 100 carton; Manufacturer Series - ATC

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON GLR-1-1/2

Specialty Fuse, Fast Acting, 1-1/2 A, 300VAC, 10kA IR, 0.630 in. Dia x 2.25 in. L

BUSSMANN BY EATON

Manufacturer #GLR-1-1/2

SKU: 05171271622

Product Description

In-Line Fuses: Fuse Type/Class - In-Line w/Cap; Characteristics - Fast Acting; Voltage - 300VAC; Amps - 1-1/2; Interrupting Rating - 10kA IR; Fuseholder - HLR

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5


BUSSMANN BY EATON ANL-100

Fuse Limiter, Non-Time Delay, 100A, 80VDC, 6000A IR, 0.800 in. Dia x 3.19 in. OAL

BUSSMANN BY EATON

Manufacturer #ANL-100

SKU: 05171270612

Product Description

Stud Mount Limiters, Vehicle: Fuse Type/Class - Stud Mounted Limiter; Characteristics - Non-Time Delay; Voltage - 32VAC; Amps - 100A; Interrupting Rating - Not Rated

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5


BUSSMANN BY EATON BK/ATC-1

Automotive Fuse, Fast Acting, 1A, 32VDC, 1kA IR, 0.75 in. OAL

BUSSMANN BY EATON

Manufacturer #BK/ATC-1

SKU: 05171281344

Product Description

Miniature Auto Fuses: Fuse Type - Miniature Auto Blade Type; Characteristics - Fast Acting; Voltage - 32VDC; Amps - 1A; Interrupting Rating - 1000A IR; Length Overall - 0.657"; Additional Information - Color: Black. Qty: 2000 carton; Manufacturer Series - ATC

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

In-Line Fuses: Fuse Type/Class - In-Line w/Cap; Characteristics - Time Delay; Voltage - 300VAC; Amps - 4; Interrupting Rating - 10kA IR; Length Overall - 2.250 in; Diameter - 0.630 in; Fuseholder - HLR; Additional Information - Packaging: Bulk; Manufacturer Series - GMF

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Cube Shaped Fuses: Type - Finger Safe Cube Fuse; Class - Class J; Characteristics - Dual Element, Time Delay; Interrupting Rating - 300kA IR; Voltage - AC - 600VAC; Voltage - DC - 300VDC; Amps - 20A; Dimensions - 1.88 x 0.75 x 1.00 in (47.75 x 19.05 x 25.40 mm) Fuse Housing; Holder - TCFH30N; Connection - Plug In; Indicators - Indicating; Manufacturer Series - CUBEFuse

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 12


BUSSMANN BY EATON BK/ATM-5

Automotive Fuse, Fast Acting, 5A, 32VDC, 1kA IR, 0.43 in. OAL

BUSSMANN BY EATON

Manufacturer #BK/ATM-5

SKU: 05171212312

Product Description

Miniature Auto Fuses: Fuse Type - Miniature Auto Blade Type; Characteristics - Fast Acting; Voltage - 32VDC; Amps - 5A; Interrupting Rating - 1000A IR; Additional Information - Color: Tan, Packaging: Bulk; Manufacturer Series - ATM Mini

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON AMG-200

Stud-Mounted Fuse, Time Delay, 200A, 48VDC, 1000A IR, 0.339 in. Dia x 2.69 in. OAL

BUSSMANN BY EATON

Manufacturer #AMG-200

SKU: 05171261455

Product Description

Stud Mount Limiters, Vehicle: Fuse Type/Class - Stud Mounted Automotive; Voltage - 48VDC; Amps - 200A; Interrupting Rating - 1000A IR; Length Overall - 2.69 in; Additional Information - Mounts on 8 mm or less studs on 50.8 mm centers. For use with HMG Fuseholder,; Manufacturer Series - AMG

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

In-Line Fuses: Fuse Type/Class - In-Line w/Cap; Characteristics - Fast Acting; Voltage - 300VAC; Amps - 8; Interrupting Rating - 10kA IR; Fuseholder - HLR

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5


BUSSMANN BY EATON ATM-20

Automotive Fuse, Fast Acting, 20A, 32VDC, 1kA IR, 0.43 in. OAL

BUSSMANN BY EATON

Manufacturer #ATM-20

SKU: 05171281465

Product Description

Miniature Auto Fuses: Fuse Type - Miniature Auto Blade Type; Characteristics - Fast Acting; Voltage - 32VDC; Amps - 20A; Interrupting Rating - 1000A IR; Additional Information - Color: Yellow; Manufacturer Series - ATM Mini

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5


BUSSMANN BY EATON AMG-150

Stud-Mounted Fuse, Time Delay, 150A, 48VDC, 1000A IR, 0.339 in. Dia x 2.69 in. OAL

BUSSMANN BY EATON

Manufacturer #AMG-150

SKU: 05171261453

Product Description

Stud Mount Limiters, Vehicle: Fuse Type/Class - Stud Mounted Automotive; Voltage - 48VDC; Amps - 150A; Interrupting Rating - 1000A IR; Length Overall - 2.69 in; Additional Information - Mounts on 8 mm or less studs on 50.8 mm centers. For use with HMG Fuseholder,; Manufacturer Series - AMG

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: