×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Fuses Small Dimension

Product Description

Midget Fuses: Fuse Type/Class - Midget Standard; Characteristics - Fast Acting; Interrupting Rating - 100kA IR; Voltage - AC - 600VAC; Amps - 5A; Length Overall - 1.500"; Diameter - 0.406"; Connection - Ferrule; Manufacturer Series - KTK Limitron

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON LP-CC-4

Midget Fuse, Time Delay, 4A, 600VAC, 150VDC, 200kAIR, 0.410 in. Dia x 1.500 in. L

BUSSMANN BY EATON

Manufacturer #LP-CC-4

SKU: 05171218032

Product Description

Midget Fuses: Fuse Type/Class - Midget Class CC Rejection; Characteristics - Time Delay; Interrupting Rating - 200kA IR; Voltage - AC - 600VAC; Amps - 4A; Length Overall - 1.500"; Diameter - 0.406"; Connection - Ferrule; Manufacturer Series - LP-CC Low-Peak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Midget Fuses: Fuse Type/Class - Midget Standard; Characteristics - Time Delay; Voltage - AC - 32VAC; Amps - 30A; Length Overall - 1.500"; Diameter - 0.406"; Connection - Ferrule; Manufacturer Series - FNM Fusetron

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5


BUSSMANN BY EATON BK/MDA-10

Ceramic Tube Fuse, Time Delay, 10A, 250VAC, 200A IR, 0.250 in. Dia x 1.25 in. L

BUSSMANN BY EATON

Manufacturer #BK/MDA-10

SKU: 05171211914

Product Description

Miniature Fuses: Fuse Type - Miniature Ceramic Tube; Characteristics - Time Delay; Voltage - 250VAC; Amps - 10A; Interrupting Rating - 200A IR; Length Overall - 1.25 in. (31.75mm); Diameter - 0.25 in. (6.35mm); Connection - Ferrule; Additional Information - Additional Ratings: 250VDC (self certified). Packaging: Bulk/100 Carton; Manufacturer Series - MDA

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


MERSEN ATDR20

Time Delay Midget Class CC Rejection Fuse 20A 200kA IR

MERSEN

Manufacturer #ATDR20

SKU: 78200190868

Product Description

Midget Fuses: Fuse Type/Class - Midget Class CC Rejection; Characteristics - Time Delay; Interrupting Rating - 200kA IR; Voltage - AC - 600VAC; Voltage - DC - 250VDC; Amps - 20A; Length Overall - 1.500"; Diameter - 0.406"; Connection - Ferrule; Manufacturer Series - ATDR Amp-Trap 2000

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON BK/MDL-3

Glass Tube Fuse, Time Delay, 3A, 250VAC, 100A IR, 0.250 in. Dia x 1.25 in. L

BUSSMANN BY EATON

Manufacturer #BK/MDL-3

SKU: 05171211961

Product Description

Miniature Fuses: Fuse Type - Miniature Glass Tube; Characteristics - Time Delay; Voltage - 250VAC; Amps - 3A; Interrupting Rating - 100A IR; Length Overall - 1.25 in.; Diameter - 0.25 in. (6.35mm); Connection - Ferrule; Additional Information - Packaging: Bulk/100 Carton; Manufacturer Series - MDL

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


MERSEN GGC1/2

Fast Acting Miniature Glass Tube Fuse 1/2A 35A IR

MERSEN

Manufacturer #GGC1/2

SKU: 78200176061

Product Description

Miniature Fuses: Fuse Type - Miniature Glass Tube; Characteristics - Fast Acting; Voltage - 250VAC; Amps - 1/2A; Interrupting Rating - 35A IR; Length Overall - 1.250 in; Diameter - 0.250 in; Connection - Ferrule; Manufacturer Series - GGC

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5


MERSEN ATM15

Fast Acting Midget Standard Fuse 15A 100kA IR

MERSEN

Manufacturer #ATM15

SKU: 78200190069

Product Description

Midget Fuses: Fuse Type/Class - Midget Standard; Characteristics - Fast Acting; Interrupting Rating - 100kA IR; Voltage - AC - 600VAC; Voltage - DC - 500VDC; Amps - 15A; Length Overall - 1.500"; Diameter - 0.406"; Connection - Ferrule; Manufacturer Series - ATM Amp-Trap

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


MERSEN ATMR8

Fast Acting Midget Class CC Rejection Fuse 8A 200kA IR

MERSEN

Manufacturer #ATMR8

SKU: 78200190451

Product Description

Midget Fuses: Fuse Type/Class - Midget Class CC Rejection; Characteristics - Fast Acting; Interrupting Rating - 200kA IR; Voltage - AC - 600VAC; Amps - 8A; Length Overall - 1.500"; Diameter - 0.406"; Connection - Ferrule; Manufacturer Series - ATMR Amp-Trap

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON LP-CC-15

Midget Fuse, Time Delay, 15A, 600VAC, 150VDC, 200kAIR, 0.410 in. Dia x 1.500 in. L

BUSSMANN BY EATON

Manufacturer #LP-CC-15

SKU: 05171211530

Product Description

Midget Fuses: Fuse Type/Class - Midget Class CC Rejection; Characteristics - Time Delay; Interrupting Rating - 200kA IR; Voltage - AC - 600VAC; Amps - 15A; Length Overall - 1.500"; Diameter - 0.406"; Connection - Ferrule; Manufacturer Series - LP-CC Low-Peak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON FNM-6-1/4

Midget Fuse, Time Delay, 6-1/4A, 250VAC, 200AIR, 0.410 in. Dia x 1.500 in. L

BUSSMANN BY EATON

Manufacturer #FNM-6-1/4

SKU: 05171252064

Product Description

Midget Fuses: Fuse Type/Class - Midget Standard; Characteristics - Time Delay; Interrupting Rating - 200A IR; Voltage - AC - 250VAC; Amps - 6-1/4A; Length Overall - 1.500"; Diameter - 0.406"; Connection - Ferrule; Additional Information - Additional Interrupting Rating: 10kA IR at 125VAC.; Manufacturer Series - FNM Fusetron

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5


MERSEN GSC2

Time Delay Miniature Glass Tube Fuse 2A 100A IR

MERSEN

Manufacturer #GSC2

SKU: 78200176578

Product Description

Miniature Fuses: Fuse Type - Miniature Glass Tube; Characteristics - Time Delay; Voltage - 250VAC; Amps - 2A; Interrupting Rating - 100A IR; Length Overall - 20.0 mm; Diameter - 5.0 mm; Connection - Ferrule; Additional Information - Additional Ratings: 10kA IR 125VAC; Manufacturer Series - GSC

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5


MERSEN GGC3

Fast Acting Miniature Glass Tube Fuse 3A 100A IR

MERSEN

Manufacturer #GGC3

SKU: 78200176070

Product Description

Miniature Fuses: Fuse Type - Miniature Glass Tube; Characteristics - Fast Acting; Voltage - 250VAC; Amps - 3A; Interrupting Rating - 100A IR; Length Overall - 1.250 in; Diameter - 0.250 in; Connection - Ferrule; Manufacturer Series - GGC

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


MERSEN ATMR3

Fast Acting Midget Class CC Rejection Fuse 3A 200kA IR

MERSEN

Manufacturer #ATMR3

SKU: 78200190386

Product Description

Midget Fuses: Fuse Type/Class - Midget Class CC Rejection; Characteristics - Fast Acting; Interrupting Rating - 200kA IR; Voltage - AC - 600VAC; Amps - 3A; Length Overall - 1.500"; Diameter - 0.406"; Connection - Ferrule; Manufacturer Series - ATMR Amp-Trap

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Miniature Fuses: Fuse Type - Miniature Ceramic Tube; Characteristics - Fast Acting; Voltage - 250VAC; Amps - 15A; Interrupting Rating - 750A IR; Length Overall - 1.250 in; Diameter - 0.250 in; Connection - Ferrule; Additional Information - Additional IR Rating: 10kA 125VAC/DC, Packaging: Bulk/100 Carton; Manufacturer Series - ABC

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Midget Fuses: Fuse Type/Class - Midget Standard; Characteristics - Fast Acting; Interrupting Rating - 750A IR; Voltage - AC - 250VAC; Amps - 15A; Length Overall - 1.500"; Diameter - 0.406"; Connection - Ferrule; Additional Information - Additional Interrupting Rating: 10kA IR at 125VAC.; Manufacturer Series - BAF

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 10


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: