×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Fuses Semiconductor

BUSSMANN BY EATON FWP-100B

Semiconductor Fuse, Fast Acting, 100A, 700VAC, 700VDC, 200kAIRAC, 50kAIRDC, 0.95 in. Dia

BUSSMANN BY EATON

Manufacturer #FWP-100B

SKU: 05171279604

Product Description

High Speed Fuses: Fuse Type/Class - Semiconductor Cylindrical Fuse; Characteristics - Fast Acting; Voltage AC - 700VAC; Voltage DC - 700VDC; Amps - 100A; Interrupting Rating AC - 200kA IR AC; Interrupting Rating DC - 50kA IR DC; Length Overall - 4.41" (111.9 mm); Diameter - 0.95" (24.1 mm); Indicators - Non-Indicating; Mounting - Blades, Bolt-in; Manufacturer Series - North American Style FWP

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

High Speed Fuses: Fuse Type/Class - Semiconductor Cylindrical Fuse; Characteristics - Fast Acting; Voltage AC - 700VAC; Voltage DC - 500VDC; Amps - 50A; Interrupting Rating AC - 200kA IR AC; Interrupting Rating DC - 50kA IR DC; Length Overall - 2.28" (58.0 mm); Diameter - 0.87" (22.2 mm); Indicators - Non-Indicating; Mounting - Ferrule; Manufacturer Series - Ferrule Style FWP

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON FWP-150A

Semiconductor Fuse, Fast Acting, 150A, 700VAC, 700VDC, 200kAIRAC, 50kAIRDC, 1.50 in. Dia

BUSSMANN BY EATON

Manufacturer #FWP-150A

SKU: 05171215037

Product Description

High Speed Fuses: Fuse Type/Class - Semiconductor Cylindrical Fuse; Characteristics - Fast Acting; Voltage AC - 700VAC; Voltage DC - 700VDC; Amps - 150A; Interrupting Rating AC - 200kA IR AC; Interrupting Rating DC - 50kA IR DC; Length Overall - 5.09" (129.0 mm); Diameter - 1.50" (38.1 mm); Indicators - Non-Indicating; Mounting - Blades, Bolt-in; Manufacturer Series - North American Style FWP

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

High Speed Fuses: Fuse Type/Class - Semiconductor Cylindrical Fuse; Characteristics - Fast Acting; Voltage AC - 600VAC; Voltage DC - 450VDC; Amps - 35A; Interrupting Rating AC - 200kA IR AC; Interrupting Rating DC - 200kA IR DC; Length Overall - 2.38" (60.4 mm); Diameter - 1.06" (26.9 mm); Indicators - Non-Indicating; Mounting - Ferrule; Additional Information - Class J Dimensions, Branch Circuit Rated, Current Limiting; Manufacturer Series - Drive Fuse DFJ

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON FWP-80B

Semiconductor Fuse, Fast Acting, 80A, 700VAC, 700VDC, 200kAIRAC, 50kAIRDC, 0.95 in. Dia

BUSSMANN BY EATON

Manufacturer #FWP-80B

SKU: 05171279602

Product Description

High Speed Fuses: Fuse Type/Class - Semiconductor Cylindrical Fuse; Characteristics - Fast Acting; Voltage AC - 700VAC; Voltage DC - 700VDC; Amps - 80A; Interrupting Rating AC - 200kA IR AC; Interrupting Rating DC - 50kA IR DC; Length Overall - 4.41" (111.9 mm); Diameter - 0.95" (24.1 mm); Indicators - Non-Indicating; Mounting - Blades, Bolt-in; Manufacturer Series - North American Style FWP

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

High Speed Fuses: Fuse Type/Class - Semiconductor Cylindrical Fuse; Characteristics - Fast Acting; Voltage AC - 600VAC; Voltage DC - 450VDC; Amps - 60A; Interrupting Rating AC - 200kA IR AC; Interrupting Rating DC - 200kA IR DC; Length Overall - 2.38" (60.4 mm); Diameter - 1.06" (26.9 mm); Indicators - Non-Indicating; Mounting - Ferrule; Additional Information - Class J Dimensions, Branch Circuit Rated, Current Limiting; Manufacturer Series - Drive Fuse DFJ

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 10


Product Description

High Speed Fuses: Fuse Type/Class - Semiconductor Cylindrical Fuse; Characteristics - Fast Acting; Voltage AC - 600VAC; Amps - 10A; Interrupting Rating AC - 200kA IR AC; Length Overall - 1.50" (38.1 mm); Diameter - 0.39" (10.0 mm); Indicators - Non-Indicating; Mounting - Ferrule; Manufacturer Series - Ferrule Style FWH

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


MERSEN A15QS100-4

Semiconductor Cylindrical Fuse 100A 150VAC 150VDC

MERSEN

Manufacturer #A15QS100-4

SKU: 78200128766

Product Description

High Speed Fuses: Fuse Type/Class - Semiconductor Cylindrical Fuse; Characteristics - Fast Acting; Voltage AC - 150VAC; Voltage DC - 150VDC; Amps - 100A; Interrupting Rating AC - 100kA IR AC; Interrupting Rating DC - 100kA IR DC; Length Overall - 2.66" (67.6 mm); Diameter - 1.13" (28.7 mm); Indicators - Non-Indicating; Mounting - Blades, Bolt-in; Manufacturer Series - Amp-Trap Form 101 A15QS

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


MERSEN A15QS200-4

Semiconductor Cylindrical Fuse 200A 150VAC 150VDC

MERSEN

Manufacturer #A15QS200-4

SKU: 78200128783

Product Description

High Speed Fuses: Fuse Type/Class - Semiconductor Cylindrical Fuse; Characteristics - Fast Acting; Voltage AC - 150VAC; Voltage DC - 150VDC; Amps - 200A; Interrupting Rating AC - 100kA IR AC; Interrupting Rating DC - 100kA IR DC; Length Overall - 2.66" (67.6 mm); Diameter - 1.13" (28.7 mm); Indicators - Non-Indicating; Mounting - Blades, Bolt-in; Manufacturer Series - Amp-Trap Form 101 A15QS

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

High Speed Fuses: Fuse Type/Class - Semiconductor Cylindrical Fuse; Characteristics - Fast Acting; Voltage AC - 150VAC; Amps - 5A; Interrupting Rating AC - 100kA IR AC; Length Overall - 1.50" (38.1 mm); Diameter - 0.39" (10.0 mm); Indicators - Non-Indicating; Mounting - Ferrule; Manufacturer Series - North American Style FWA

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON FWH-100B

Semiconductor Fuse, Fast Acting, 100A, 500VAC, 500VDC, 200kAIRAC, 50kAIRDC, 0.95 in. Dia

BUSSMANN BY EATON

Manufacturer #FWH-100B

SKU: 05171279582

Product Description

High Speed Fuses: Fuse Type/Class - Semiconductor Cylindrical Fuse; Characteristics - Fast Acting; Voltage AC - 500VAC; Voltage DC - 500VDC; Amps - 100A; Interrupting Rating AC - 200kA IR AC; Interrupting Rating DC - 200kA IR DC; Length Overall - 3.63" (92.2 mm); Diameter - 0.95" (24.1 mm); Indicators - Non-Indicating; Mounting - Blades, Bolt-in; Manufacturer Series - North American Style FWH

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

High Speed Fuses: Fuse Type/Class - Semiconductor Square Body Fuse; Voltage AC - 1000V; Amps - 1000A; Interrupting Rating AC - 150kA IR AC; Length Overall - 3.62 in (92.0 mm); Indicators - Indicating; Mounting - Flush Ends; Additional Information - Indicator: Type K for Microswitch; Manufacturer Series - 170M

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: