Menu Search
Fuses, Motor Protection Fuse Motor Circuit Protection; R-Rated Current Limiting; 2R - 38R

MERSEN #A051B1DAR0-19R

Fuse Motor Circuit Protection; R-Rated Current Limiting; 2R - 38R

SKU #78200180197
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 5080V AC
Rating Size: 2R - 38R
Interrupting Rating Max: 65kA (sym)
Interrupting Rating Min: 50kA (sym)
Mounting: Bolt-On
Barrels: 3/4
Barrel OD: 3 in.