Menu Search
MERSEN #A480R2R-1

Fuse Motor Circuit Protection; 5500V AC; 70A

SKU # 78200180070 Manufacturer Series: A480R
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 5500V AC
Amps: 70A
Rating Size: 2R
Interrupting Rating Max: 50kA (sym)
Interrupting Rating Min: 190A (sym)
Mounting: Ferrule
Barrels: 1
Barrel OD: 3 in.
Length: 15.875 in.