Menu Search
Fuses, Motor Protection Fuse Motor Circuit Protection; 5500V AC; 390A

MERSEN #A480R18R-1

Fuse Motor Circuit Protection; 5500V AC; 390A

SKU #78200180074
Manufacturer Series: A480R
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 5500V AC
Amps: 390A
Rating Size: 18R
Interrupting Rating Max: 80kA (sym)
Interrupting Rating Min: 1440A (sym)
Mounting: Ferrule
Barrels: 2
Barrel OD: 3 in.
Length: 15.875 in.