Menu Search
Fuses, Motor Protection Fuse Motor Circuit Protection; 5500V AC; 200A
MERSEN #A480R9R-1HE

Fuse Motor Circuit Protection; 5500V AC; 200A

SKU # 78200180147 Manufacturer Series: A480R
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 5500V AC
Amps: 200A
Rating Size: 9R
Interrupting Rating Max: 50kA (sym)
Interrupting Rating Min: 740A (sym)
Mounting: Ferrule with Hook-Eye
Barrels: 1
Barrel OD: 3 in.
Length: 16.125 in.